Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDP3410-V24 Baldor-ABB Motors Motors, PERMANENT MAGNET Series, .25HP, 1800RPM, DC, 56C, 3416P, TENV, F1
MFG Item Number
CDP3410-V24
CDP3410-V24 Baldor-ABB Motors Motors, PERMANENT MAGNET Series, .25HP, 1800RPM, DC, 56C, 3416P, TENV, F1
MFG Item Number
CDP3410-V24
This item cannot be canceled or returned
Description
Motors, PERMANENT MAGNET Series
.25HP, 1800RPM, DC, 56C, 3416P, TENV, F1
PERMANENT MAGNET Series Information
1/50~1 Horsepower 12~180 VDC Armature TEFC or TENV Enclosures C‑Face or Rigid Base UL Recognized; CSA Certified Baldor Low Voltage and Subfractional Permanent Magnet DC Motors are used in applications such as conveyors, material handling equipment, packaging machinery, pumps, fans, augers, winches and lifts.
Specifications
Specifications
Manufacturer Part Number
CDP3410-V24
Manufacturer
Baldor-ABB Motors
Product Series
PERMANENT MAGNET
Family Series
Baldor-ABB Motors Motors, PERMANENT MAGNET Series
Description
.25HP, 1800RPM, DC, 56C, 3416P, TENV, F1
Horsepower
1/4 hp
Base RPM
1,800 RPM
Frame
56C
Armature Voltage
24 V
Current Rating
Armature: 10.6 A
Enclosure
Totally Enclosed Non-Ventilated
Mounting
C-Face With Base
Approvals
CSA, UL
Net Weight
23 lbs
Gross Weight
23 lbs
CDP3410-V24
Baldor-ABB Motors Motors, PERMANENT MAGNET Series