Series Information
| Manufacturer Part Number | CDP3504TR |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 300 HP, 1200 RPM, 586/7UZTEFC, 460V, 3PH,20:1 VT, 10:1 CT IP55, Crusher Duty, |
| Type | Ball Mill, Chipper, Crusher, Impactor, Rolling Mill, Shredder |
| Horsepower | 300 hp |
| Kilowatts | 261 kW |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| NEMA Frame | 449TZ |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CSA, cURus |
| Comments | AEHHGD |
| Net Weight | 3840 lbs |
| Gross Weight | 3840 lbs |