Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDP3605 Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series, 5HP, 1750RPM, DC, 1810ATC, 3681P, TEFC
CDP3605 Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series, 5HP, 1750RPM, DC, 1810ATC, 3681P, TEFC
This item cannot be canceled or returned
Description
Motors, PERMANENT MAGNET SCR Series
5HP, 1750RPM, DC, 1810ATC, 3681P, TEFC
PERMANENT MAGNET SCR Series Information
1/4~5 Horsepower 90 or 180 VDC Armature TEFC or TENV Enclosures C‑Face w/Base UL Recognized; CSA Certified Baldor Permanent Magnet SCR DC Motors are used in applications such as conveyors, mixers and packaging machinery. Integral tachometer versions are available for applications where more precise speed regulation is required.
Class F Insulation 20:1 CT Speed Range
Specifications
Specifications
Manufacturer Part Number
CDP3605
Manufacturer
Baldor-ABB Motors
Product Series
PERMANENT MAGNET SCR
Family Series
Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series
Description
5HP, 1750RPM, DC, 1810ATC, 3681P, TEFC
Horsepower
5 hp
Base RPM
1,750 RPM
Frame
1810ATC
Armature Voltage
180 V
Current Rating
Armature: 21.6 A
Enclosure
Totally Enclosed Fan Cooled
Mounting
C-Face Removable Base
Approvals
CSA, UL
Net Weight
161 lbs
Gross Weight
161 lbs
CDP3605
Baldor-ABB Motors Motors, PERMANENT MAGNET SCR Series