Series Information
| Manufacturer Part Number | CDP5004R |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 450HP, 1800RPM, 586/7UZ TEFC, 460V, 3PH,20:1 VT, 3:1 CT IP55, Crusher Duty, Design A |
| Horsepower | 500 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 5808C |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 569 A |
| Service Factor | 1.15 |
| Approvals | CSA |
| Net Weight | 5860 lbs |
| Gross Weight | 5860 lbs |