Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CDPP8RG Panduit Network Panels, Mini-Com 8-port DIN Rail Copper Patch P
MFG Item Number
CDPP8RG

CDPP8RG Panduit Network Panels, Mini-Com 8-port DIN Rail Copper Patch P

MFG Item Number
CDPP8RG
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Network Panels, Series
Item #
CDPP8RG
Mini-Com 8-port DIN Rail Copper Patch P

Series Information

Specifications

Specifications
Manufacturer Part Number CDPP8RG
Manufacturer Panduit
Family Series Panduit Network Panels
Description The IndustrialNet Copper DIN Rail Patch Panel is constructed of high impact polycarbonate material. This 8-port DIN rail patch panel mounts to a standard 35mm DIN rail and includes adjustable latches to lock in in place. The Copper DIN Patch Panel can be
Knockouts 8
Shielded No
Mounting DIN Rail
Approvals cULus, UL
Net Weight 0.815 lbs
Gross Weight 0.815 lbs