CDPWD3320
Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDPWD3320 Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series, .33HP, 1750RPM, DC, 56C, 3327P, TENV, F1

MFG Item Number
CDPWD3320

CDPWD3320 Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series, .33HP, 1750RPM, DC, 56C, 3327P, TENV, F1

MFG Item Number
CDPWD3320
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Item #
CDPWD3320
.33HP, 1750RPM, DC, 56C, 3327P, TENV, F1

WASHDOWN DUTY PERMANENT MAGNET SCR Series Information

  • 1/4~5 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Washdown Duty Permanent Magnet SCR DC Motors are used in applications requiring regular washdown, such as in food processing plants, or in otherwise wet or humid environments in a variety of commercial and industrial applications such as conveyors, door openers, feeders and pumps.

  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number CDPWD3320
Manufacturer Baldor-ABB Motors
Product Series WASHDOWN DUTY PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Description .33HP, 1750RPM, DC, 56C, 3327P, TENV, F1
Horsepower 1/3 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 90 V
Current Rating Armature: 3.2 A
Enclosure Totally Enclosed Non-Ventilated
Mounting C-Face With Base
Approvals CSA, UL
Net Weight 27 lbs
Gross Weight 27 lbs
Alternatives
108424.00
108424.00
Leeson Motors