CDPWD3455
Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDPWD3455 Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series, 1HP, 1750RPM, DC, 56C, 3435P, TEFC, F1

MFG Item Number
CDPWD3455

CDPWD3455 Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series, 1HP, 1750RPM, DC, 56C, 3435P, TEFC, F1

MFG Item Number
CDPWD3455
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Item #
CDPWD3455
1HP, 1750RPM, DC, 56C, 3435P, TEFC, F1

WASHDOWN DUTY PERMANENT MAGNET SCR Series Information

  • 1/4~5 Horsepower
  • 90 or 180 VDC Armature
  • TEFC or TENV Enclosures
  • C‑Face w/Base
  • UL Recognized; CSA Certified
Baldor Washdown Duty Permanent Magnet SCR DC Motors are used in applications requiring regular washdown, such as in food processing plants, or in otherwise wet or humid environments in a variety of commercial and industrial applications such as conveyors, door openers, feeders and pumps.

  • Class F Insulation
  • 20:1 CT Speed Range


Specifications

Specifications
Manufacturer Part Number CDPWD3455
Manufacturer Baldor-ABB Motors
Product Series WASHDOWN DUTY PERMANENT MAGNET SCR
Family Series Baldor-ABB Motors Motors, WASHDOWN DUTY PERMANENT MAGNET SCR Series
Description 1HP, 1750RPM, DC, 56C, 3435P, TEFC, F1
Horsepower 1 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Current Rating Armature: 5 A
Enclosure Totally Enclosed Fan Cooled
Mounting C-Face With Base
Approvals CSA, UL
Net Weight 44 lbs
Gross Weight 44 lbs
Alternatives
108231.00
108231.00
Leeson Motors