Series Information
| Manufacturer Part Number | CDRXL050344 |
|---|---|
| Manufacturer | Baldor-ABB Motors |
| Family Series | Baldor-ABB Motors Motors |
| Description | .33HP, 1740RPM, 1PH, 60HZ, 56C, 3512L |
| Type | Drill Rig Duty, Explosion Proof |
| Horsepower | 1/3 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 56C |
| AC Voltage | 115 VAC, 230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Current Rating | 3.3 A |
| Service Factor | 1.15 |
| Composition | Steel |
| Length | 14.31 " |
| Net Weight | 35 lbs |
| Gross Weight | 35 lbs |