Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDS138 Wiegmann Enclosures, LHT STRP TO DR SWTCH CABLE FEMALE 138 IN
CDS138 Wiegmann Enclosures, LHT STRP TO DR SWTCH CABLE FEMALE 138 IN
This item cannot be canceled or returned
Description
LHT STRP TO DR SWTCH CABLE FEMALE 138 IN
Specifications
Specifications
| Manufacturer Part Number |
CDS138 |
| Manufacturer |
Wiegmann |
| Family Series |
Wiegmann Enclosures |
| Description |
Light Strip To Dr Swtch Cable Female 138 In |
| Accessory Type |
Cable |
| Comments |
Cable 138 Inch |
| Net Weight |
0.682 lbs |
| Gross Weight |
0.682 lbs |
CDS138
Wiegmann Enclosures