Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | CDS150 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques Drives |
| Description | DRIVE AC 2HP 208/240VAC 1PH COMMANDER CDS 50/60HZ |
| Phase | 1 |
| HP (Variable Torque Rating) | 2 hp |
| Amps (Variable Torque Rating) | 10.5 A |
| Brake | AC Line Regenerative, DC Injection, Dynamic Braking Transistor Included |
| Closed Loop | Yes |
| AC Line Regenerative | Yes |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Closed Loop Vector |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 62 Hz |
| Enclosure | Protected Chassis |
| Protection Rating | IP56 |
| Dynamic Braking | Included |
| Height | 7.56 " |
| Width | 5.39 " |
| Depth | 10.35 " |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |