CDS Series Information
| Manufacturer Part Number | CDS20 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | CDS |
| Family Series | Eaton's Bussmann series Fuses, CDS Series |
| Description | Eaton Bussmann series time-delay CDS type D fuse, 600V, 20A, 10 kAIC, Non Indicating, Time delay, type D, Ferrule end X ferrule end |
| Fuse Type | IEC Ferrule Type |
| Current Rating | 20 A |
| AC Voltage | 600 VAC |
| Characteristic | General Purpose |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Approvals | CE, CSA |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.16 lbs |