Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDS90 Eaton's Bussmann series Fuses, CDS Series, CANADIAN D TYPE 600V TIME
CDS90 Eaton's Bussmann series Fuses, CDS Series, CANADIAN D TYPE 600V TIME
This item cannot be canceled or returned
Description
CANADIAN D TYPE 600V TIME
Specifications
Specifications
| Manufacturer Part Number |
CDS90 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
CDS |
| Family Series |
Eaton's Bussmann series Fuses, CDS Series |
| Description |
Eaton Bussmann series time-delay CDS type D fuse, 600V, 90A, 10 kAIC, Non Indicating, Time delay, type D, Knife Blade End X Knife Blade End |
| Fuse Type |
IEC Ferrule Type |
| Current Rating |
90 A |
| AC Voltage |
600 VAC |
| Characteristic |
General Purpose |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Cartridge |
| Approvals |
CE, CSA |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
CDS90
Eaton's Bussmann series Fuses, CDS Series