CDT-2D4D
Dwyer Instruments HVAC Sensors, CDT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDT-2D4D

Dwyer Instruments HVAC Sensors, CDT Series

CDT-2D4D

Dwyer Instruments HVAC Sensors, CDT Series
Dct Mt 2000 PPM CO2 Trans With
MFG Item Number
CDT-2D4D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CDT Series
Item #
CDT-2D4D
Dct Mt 2000 PPM CO2 Trans With

CDT Series Information

The Series CDT Carbon Dioxide and Temperature Transmitters accurately monitor the CO2 concentration and temperature in indoor environments to help achieve energy savings. For increased sensor accuracy, a single beam dual wavelength nondispersive infrared (NDIR) sensor is used to automatically correct the measurement in both occupied* and unoccupied buildings against light source aging effects. The single beam dual wavelength sensor technology provides the highest level of accuracy compared to Automatic Baseline Correction methods which can unintentionally shift the calibration based on CO2 levels and barometric pressure conditions.

Product Applications
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments


Specifications

Specifications
Manufacturer Part Number CDT-2D4D
Manufacturer Dwyer Instruments
Product Series CDT
Family Series Dwyer Instruments HVAC Sensors, CDT Series
Description Dct Mt 2000 PPM CO2 Trans With Current/Volt CO2 Outputs And Pt100 Ohm RTD Temp Output.
Type Carbon Dioxide
Application Indoor
Input 16-35 VDC, 19-28 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 10-95 % RH
Operating Temperature 32-122 °F
Display None
Override No
Set Point No
Approvals CE
Net Weight 0.9 lbs
Gross Weight 0.9 lbs