CDTA-5N000-LCD
Dwyer Instruments HVAC Sensors, CDTA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTA-5N000-LCD

Dwyer Instruments HVAC Sensors, CDTA Series

CDTA-5N000-LCD

Dwyer Instruments HVAC Sensors, CDTA Series
CO2/Temp/Hu Communicating Stat With
MFG Item Number
CDTA-5N000-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CDTA Series
Item #
CDTA-5N000-LCD
CO2/Temp/Hu Communicating Stat With

CDTA Series Information

The Series CDTA Communicating Carbon Dioxide Detector combines the function of three room sensors into a single, compact housing. Parameters include carbon dioxide, humidity, temperature, and temperature set point with override. By having field selectable Modbus® and BACnet Communications, only four wires are needed for power and the communication signal.

Product Applications
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments


Specifications

Specifications
Manufacturer Part Number CDTA-5N000-LCD
Manufacturer Dwyer Instruments
Product Series CDTA
Family Series Dwyer Instruments HVAC Sensors, CDTA Series
Description CO2/Temp/Hu Communicating Stat With Set Point And Override Modbus And Bacnet Output
Type Carbon Dioxide
Application Indoor
Input 10-30 VAC, 10-42 VDC
Output BACnet, Modbus RTU
Humidity Sensor No
Humidity Range 10-95 % RH
Operating Temperature 32-122 °F
Display None
Override Yes
Set Point Yes
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs