CDTC-2N000
Dwyer Instruments HVAC Sensors, CDTC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTC-2N000

Dwyer Instruments HVAC Sensors, CDTC Series

CDTC-2N000

Dwyer Instruments HVAC Sensors, CDTC Series
Communicating Carbon Dioxide
MFG Item Number
CDTC-2N000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CDTC Series
Item #
CDTC-2N000
Communicating Carbon Dioxide

CDTC Series Information

The Series CDTC Communicating Carbon Dioxide Sensor combines the function of two room sensors into a single, compact housing. Parameters include carbon dioxide, temperature, and temperature set point with override. By having field selectable Modbus® and BACnet Communications, only four wires are needed for power and the communication signal.

Product Applications
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments


Specifications

Specifications
Manufacturer Part Number CDTC-2N000
Manufacturer Dwyer Instruments
Product Series CDTC
Family Series Dwyer Instruments HVAC Sensors, CDTC Series
Description Communicating Carbon Dioxide Transmitter With Temperature Output 2000 PPM Range No Am Hsg
Type Carbon Dioxide
Application Indoor
Input 10-30 VAC, 10-42 VDC
Output BACnet, Modbus RTU
Humidity Sensor No
Humidity Range 10-95 % RH
Operating Temperature 32-122 °F
Display None
Override Yes
Set Point Yes
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs