CDTR-2N404-LCD
Dwyer Instruments HVAC Sensors, CDTR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTR-2N404-LCD

Dwyer Instruments HVAC Sensors, CDTR Series

CDTR-2N404-LCD

Dwyer Instruments HVAC Sensors, CDTR Series
CO2/Hu Trans Wall Mnt Universal
MFG Item Number
CDTR-2N404-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CDTR Series
Item #
CDTR-2N404-LCD
CO2/Hu Trans Wall Mnt Universal

CDTR Series Information

The Series CDTR Carbon Dioxide, Relative Humidity and Temperature Transmitters reduce the number of sensors mounted on a wall or in a duct. By combining CO2, RH, and temperature in one device, system integrators are able to reduce installation time while lowering material cost at the same time. A single beam dual wavelength non‑dispersive infrared (NDIR) sensor is used to automatically correct the measurement in both occupied and unoccupied buildings against light source aging effects.

Product Applications
  • Demand control ventilation in schools, office buildings, hospitals, and other indoor environments


Specifications

Specifications
Manufacturer Part Number CDTR-2N404-LCD
Manufacturer Dwyer Instruments
Product Series CDTR
Family Series Dwyer Instruments HVAC Sensors, CDTR Series
Description CO2/Hu Trans Wall Mnt Universal Curr/Voltage Output North Amer Hsg Lcd Display
Type Carbon Dioxide
Application Indoor
Input 16-35 VDC, 19-28 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 10-95 % RH
Operating Temperature 32-122 °F
Display None
Override No
Set Point No
Approvals CE
Net Weight 0.35 lbs
Gross Weight 0.35 lbs