CDTTU/R
Altech Terminal Blocks, Disconnect Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTTU/R

Altech Terminal Blocks, Disconnect Series

CDTTU/R

Altech Terminal Blocks, Disconnect Series
Disconnect Terminal, Slide
MFG Item Number
CDTTU/R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Terminal Blocks, Disconnect Series
Item #
CDTTU/R
Disconnect Terminal, Slide

Disconnect Series Information


Disconnect and test terminals are an idea choice for measuring control and regulatory circuits. There terminals provide a clear functional advantage for devices having utility instruments and associated transformers.

Specifications

Specifications
Manufacturer Part Number CDTTU/R
Manufacturer Altech
Product Series Disconnect
Family Series Altech Terminal Blocks, Disconnect Series
Description Disconnect Terminal, Slide
Type Disconnect Block
Number of Circuits 1
Spacing 8 mm
Current Rating 41 A
UL Voltage 600 VAC
Wire Size Range 16 AWG
CSA Voltage 600 VAC
Color Red
Wire Entry Position Side
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0 lbs
Gross Weight 0 lbs