Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
CDTTU-SH Altech Terminal Blocks, Disconnect Series, Disconnect Term. Slide, 10A,
CDTTU-SH Altech Terminal Blocks, Disconnect Series, Disconnect Term. Slide, 10A,
This item cannot be canceled or returned
Description
Terminal Blocks, Disconnect Series
Disconnect Term. Slide, 10A,
Disconnect Series Information
Disconnect and test terminals are an idea choice for measuring control and regulatory circuits. There terminals provide a clear functional advantage for devices having utility instruments and associated transformers.
Specifications
Specifications
Manufacturer Part Number
CDTTU-SH
Manufacturer
Altech
Product Series
Disconnect
Family Series
Altech Terminal Blocks, Disconnect Series
Description
Disconnect Term. Slide, 10A, 600V, 16-8AWG, 16mm, Gray
Type
Disconnect Block
Number of Circuits
1
Spacing
8 mm
Current Rating
10 A
UL Voltage
600 VAC
Wire Size Range
16 AWG
CSA Voltage
300 VAC
Color
Gray
Wire Entry Position
Side
Mounting
DIN Rail
Sensor Block Indicator
None
Approvals
CSA, UR
Test Socket(s)
Yes
Partition
No
Net Weight
0.135 lbs
Gross Weight
0.135 lbs
CDTTU-SH
Altech Terminal Blocks, Disconnect Series