CDTV-2N4B4-LCD
Dwyer Instruments HVAC Sensors, CDTV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CDTV-2N4B4-LCD

Dwyer Instruments HVAC Sensors, CDTV Series

CDTV-2N4B4-LCD

Dwyer Instruments HVAC Sensors, CDTV Series
Wall Voc And CO2 Transmitter
MFG Item Number
CDTV-2N4B4-LCD
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, CDTV Series
Item #
CDTV-2N4B4-LCD
Wall Voc And CO2 Transmitter

CDTV Series Information

The Series CDTV Carbon Dioxide/Volatile Organic Compound (VOC) Transmitter reduces energy cost in buildings by lowering the amount of conditioned air based on the occupancy of the space. By sensing both CO2 and VOC, the transmitter can detect fumes that may need to be exhausted during lower occupancy periods.

Product Applications
  • HVAC applications in hospitals, schools, and commercial buildings
  • Demand control ventilation
  • Odor control
  • Waiting rooms or other spaces that may be occupied 24 hours a day


Specifications

Specifications
Manufacturer Part Number CDTV-2N4B4-LCD
Manufacturer Dwyer Instruments
Product Series CDTV
Family Series Dwyer Instruments HVAC Sensors, CDTV Series
Description Wall Voc And CO2 Transmitter Universal Analog Outputs 2000PPM CO2 10K Ohm
Type Carbon Dioxide
Application Indoor
Input 16-35 VDC, 19-28 VAC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 10-95 % RH
Operating Temperature 32-122 °F
Display None
Override No
Set Point No
Approvals CE
Net Weight 0.3 lbs
Gross Weight 0.3 lbs