Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CDU120ALE10 Diversified Electronics Protection Relays, CDU Series, Dc Current Monitor
MFG Item Number
CDU120ALE10
CDU120ALE10 Diversified Electronics Protection Relays, CDU Series, Dc Current Monitor
MFG Item Number
CDU120ALE10
This item cannot be canceled or returned
Description
Protection Relays, CDU Series
Specifications
Specifications
| Manufacturer Part Number |
CDU120ALE10 |
| Manufacturer |
Diversified Electronics |
| Product Series |
CDU |
| Family Series |
Diversified Electronics Protection Relays, CDU Series |
| Description |
Dc Current Monitor |
| Phase |
1 |
| Voltage |
120 V |
| Line Voltage |
120 V |
| Current Rating |
2-10 A |
| Type of Display |
LED Status Indicator |
| Mounting |
Surface |
| Output Relay |
SPDT |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
CDU120ALE10
Diversified Electronics Protection Relays, CDU Series