Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, EXPLOSION PROOF SHUNT WOUND SCR Series
CDX2001
Baldor-ABB Motors Motors, EXPLOSION PROOF SHUNT WOUND SCR Series
1HP, 1750RPM, DC, 182CZ, X3623D, XPFC
This item cannot be canceled or returned
Description
Motors, EXPLOSION PROOF SHUNT WOUND SCR Series
1HP, 1750RPM, DC, 182CZ, X3623D, XPFC
EXPLOSION PROOF SHUNT WOUND SCR Series Information
- 1/2~3 Horsepower
- 90 or 180 VDC Armature
- TEFC Enclosures
- C‑Face w/Base
- UL Recognized; CSA Certified
Baldor Explosion Proof Shunt Wound SCR Motors are ideal for conveyors, printing, textile equipment, machine tools and other hazardous applications requiring adjustable speeds and constant torque.
- 20:1 CT Speed Range
- Built‑In Thermostats
- Class F Insulation
Specifications
Specifications
| Manufacturer Part Number |
CDX2001 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
EXPLOSION PROOF SHUNT WOUND SCR |
| Family Series |
Baldor-ABB Motors Motors, EXPLOSION PROOF SHUNT WOUND SCR Series |
| Description |
1HP, 1750RPM, DC, 182CZ, X3623D, XPFC |
| Horsepower |
1 hp |
| Base RPM |
1,750 RPM |
| Frame |
182CZ |
| Armature Voltage |
180 V |
| Field Voltage |
100 V, 200 V |
| Current Rating |
0.25 A, Armature: 5 A, Field: 0.5 A |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
C-Face With Base |
| Service Factor |
1 |
| Approvals |
CSA, UL |
| Net Weight |
102 lbs |
| Gross Weight |
102 lbs |
CDX2001
Baldor-ABB Motors Motors, EXPLOSION PROOF SHUNT WOUND SCR Series