Obsolete
MTE CE Marked Series Information
| Manufacturer Part Number | CE0100E5ECE |
|---|---|
| Manufacturer | Eaton |
| Product Series | MTE CE Marked |
| Family Series | Eaton Transformers, MTE CE Marked Series |
| Description | Eaton type MTE, industrial control transformer, ce marked, pv: 200/220/440v, 208/230/460v, 240/480v, taps: none, sv: 23/110v, 24/115v, 25/120v, 55°c, 100 va |
| Phase | 1 |
| Type | Control |
| VA Rating | 100 VA |
| Primary Voltage | 200 V, 208 V, 220 V, 230 V, 240 V, 440 V, 460 V, 480 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 23 V, 24 V, 25 V |
| Enclosed | No |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Termination | Integrally Molded Terminal Blocks |
| Cover Included | No |
| Insulation Class | Class A |
| Temperature Rise (F) | 131 °F |
| Approvals | CE, CSA, UL |
| Net Weight | 6 lbs |
| Gross Weight | 6 lbs |