CE075
Appleton Fittings, Pulling Elbow Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE075

Appleton Fittings, Pulling Elbow Series

CE075

Appleton Fittings, Pulling Elbow Series
3/4 IN 90 DEG PULL-IN ELB RMC
MFG Item Number
CE075
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Pulling Elbow Series
Item #
CE075
3/4 IN 90 DEG PULL-IN ELB RMC

Pulling Elbow Series Information

Specifications

Specifications
Manufacturer Part Number CE075
Manufacturer Appleton
Product Series Pulling Elbow
Family Series Appleton Fittings, Pulling Elbow Series
Description 3/4 IN 90 DEG PULL-IN ELB RMC
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Connection Type Female to Female - Threaded
Angle 90 °
Trade Size 1/2 "
Gasket Included No
Material Iron
Composition Metallic
Hazardous Location No
Approvals UL
Comments Listed for Ordinary Locations
Net Weight 0.565 lbs
Gross Weight 0.06 lbs