CE1000TH
SolaHD Transformers, ICE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE1000TH SolaHD Transformers, ICE Series, 1KVA INTL CE-RATED XFMR TH

MFG Item Number
CE1000TH

CE1000TH SolaHD Transformers, ICE Series, 1KVA INTL CE-RATED XFMR TH

MFG Item Number
CE1000TH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, ICE Series
Item #
CE1000TH
1KVA INTL CE-RATED XFMR TH

ICE Series Information

  • IP20 Touch‑Proof Terminals
  • Copper Windings
  • Epoxy Encapsulated for Cooler Operation and Increased Reliability
International CE marked transformers include IP20 touchproof terminations and copper windings in an encapsulated design. These units range from 750 to 2000 VA with 80o C temperature rise. The design is highly flexible due to the use of the standardized primary coil for multiple worldwide voltage combinations. CE marked and cULus approval make the ICE International Series the perfect choice for OEM export equipment.

Specifications

Specifications
Manufacturer Part Number CE1000TH
Manufacturer SolaHD
Product Series ICE
Family Series SolaHD Transformers, ICE Series
Description Features:130 DEG C Insulation System, Standard:UL CANADA AND US, CE, IEC, ANSI, Wattage:1000VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Phase 1
Type Control
VA Rating 1,000 VA
Primary Voltage 220 V, 230 V, 240 V, 380 V, 400 V, 415 V, 440 V, 460 V, 480 V
Secondary Voltage 110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Panel
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Insulation Class Class B
Temperature Rise (F) 176 °F
Net Weight 25 lbs
Gross Weight 25 lbs