CE100N002CF2
Acme Electric Transformers, CE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE100N002CF2 Acme Electric Transformers, CE Series, ICT .100KVA 120X240-24 F2
MFG Item Number
CE100N002CF2

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CE100N002CF2 Acme Electric Transformers, CE Series, ICT .100KVA 120X240-24 F2

MFG Item Number
CE100N002CF2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, CE Series
Item #
CE100N002CF2
ICT .100KVA 120X240-24 F2

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Specifications

Specifications
Manufacturer Part Number CE100N002CF2
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Description ICT .100KVA 120X240-24 F2
Phase 3
Type Dry Sealed
VA Rating 100 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 24 V
Primary Fuseholder Included
Secondary Fuseholder Not Available
Termination Integrally Molded Terminal Blocks
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs