Series Information
| Manufacturer Part Number | CE1500MC |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | ICE International Series Industrial Control Transformer, Continuous VA 1500, Instantaneous VA 4500, Group 7: Volt Primary 208/240/415/480/600, 200/230/400/460/575, - /220/380/440/550. Volt Secondary 120/ - /24, 115/24/23,110/23-/ 50/60 Hz |
| Type | Control |
| VA Rating | 1,500 VA |
| Primary Voltage | 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 23 V, 24 V |
| Enclosed | Yes |
| Temperature Rise (F) | 80 °F |
| Approvals | CE, IEC |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |