CE1500N007CF1
Acme Electric Transformers, CE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE1500N007CF1

Acme Electric Transformers, CE Series

CE1500N007CF1

Acme Electric Transformers, CE Series
ICT 1.5KVA 208-600 - 85-130 F1
MFG Item Number
CE1500N007CF1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, CE Series
Item #
CE1500N007CF1
ICT 1.5KVA 208-600 - 85-130 F1

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Specifications

Specifications
Manufacturer Part Number CE1500N007CF1
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Description ICT 1.5KVA 208-600 - 85-130 F1
Phase 3
Type Dry Sealed
VA Rating 1,500 VA
Primary Voltage 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 416 V, 440 V, 460 V, 480 V, 500 V, 550 V, 575 V, 600 V
Secondary Voltage 100 V, 110 V, 115 V, 120 V, 125 V, 130 V, 85 V, 91 V, 95 V, 99 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Included
Termination Integrally Molded Terminal Blocks
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs