CE1500N012
Acme Electric Transformers, CE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE1500N012

Acme Electric Transformers, CE Series

CE1500N012

Acme Electric Transformers, CE Series
ICT 1.5KVA 240,347,380 - 120X240
MFG Item Number
CE1500N012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, CE Series
Item #
CE1500N012
ICT 1.5KVA 240,347,380 - 120X240

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Specifications

Specifications
Manufacturer Part Number CE1500N012
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Description Industrial Control Transformer 240,347,380 Primary Volts - 120X240 Secondary Volts
Phase 3
Type Dry Sealed
VA Rating 1,500 VA
Primary Voltage 240 V, 347 V, 380 V
Secondary Voltage 120 V, 240 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Termination Integrally Molded Terminal Blocks
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs