Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
SolaHD Transformers, International Series
CE1500TH
SolaHD Transformers, International Series
1.5KVA INTL CE-RATED XFMR TH
This item cannot be canceled or returned
Description
Transformers, International Series
1.5KVA INTL CE-RATED XFMR TH
International Series Information
Epoxy encapsulated for cooler operation Interleaved copper windings to reduce impedance 50/60 Hz Exceeds IEC, NEMA, and ANSI Electromagnetic control components demand inrush currents up to 10 times the transformers nominal rating without sacrificing secondary voltage stability beyond practical limits. The International series transformers fully comply with IEC and NEMA standards
Specifications
Specifications
Manufacturer Part Number
CE1500TH
Manufacturer
SolaHD
Product Series
International
Family Series
SolaHD Transformers, International Series
Description
Features:130 DEG C Insulation System, Standard:UL CANADA AND US, CE, IEC, ANSI, Wattage:1500VA, Input Voltage:240/415/480, 230/400/460, 220/380/440V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ
Phase
1
Type
Control
VA Rating
1,500 VA
Primary Voltage
220 V, 230 V, 240 V, 380 V, 400 V, 415 V, 440 V, 460 V, 480 V
Secondary Voltage
110 V, 115 V, 120 V, 220 V, 230 V, 240 V
Enclosed
No
Primary Fuseholder
Not Available
Secondary Fuseholder
Not Available
Mounting
Panel
Termination
Screw Terminals
Cover Included
Optional
Insulation Class
Class A
Temperature Rise (F)
131 °F
Approvals
CSA, UL
Net Weight
32 lbs
Gross Weight
38.7 lbs
CE1500TH
SolaHD Transformers, International Series