CE150N005CF2
Acme Electric Transformers, CE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE150N005CF2

Acme Electric Transformers, CE Series

CE150N005CF2

Acme Electric Transformers, CE Series
TFMR 1PH .150KVA 208,230,460 -115 F2
MFG Item Number
CE150N005CF2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, CE Series
Item #
CE150N005CF2
TFMR 1PH .150KVA 208,230,460 -115 F2

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Specifications

Specifications
Manufacturer Part Number CE150N005CF2
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Description TFMR 1PH .150KVA 208,230,460 -115 F2
Phase 1
Type Dry Sealed
VA Rating 150 VA
Primary Voltage 208 V, 230 V, 460 V
Secondary Voltage 115 V
Enclosed No
Primary Fuseholder Included
Secondary Fuseholder Not Available
Termination Integrally Molded Terminal Blocks
Approvals cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs