CE150N013
Acme Electric Transformers, CE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE150N013 Acme Electric Transformers, CE Series, ICT .150KVA 240X480 - 24
MFG Item Number
CE150N013

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

CE150N013 Acme Electric Transformers, CE Series, ICT .150KVA 240X480 - 24

MFG Item Number
CE150N013
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, CE Series
Item #
CE150N013
ICT .150KVA 240X480 - 24

CE Series Information

Acme's AC and CE Series Encapsulated Industrial Control Transformers are designed specifically for machine tool control circuit applications. These transformers have the ability to handle potentially damaging high in‑rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. Designed to meet or exceed the demands of international standards, combined with the full breadth of product offering, the AC and CE Series Transformers from Acme Electric are the ideal solution for your industrial control applications.

Videos

Specifications

Specifications
Manufacturer Part Number CE150N013
Manufacturer Acme Electric
Product Series CE
Family Series Acme Electric Transformers, CE Series
Description Industrial Control Transformer 240X480 Primary Volts - 24 Secondary Volts
Phase 1
Type Control
VA Rating 150 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Optional
Secondary Fuseholder Optional
Mounting Foot
Termination Integrally Molded Terminal Blocks
Cover Included Yes
Approvals CE, cUL, UL
Net Weight 7.05 lbs
Gross Weight 7.05 lbs