Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE15AN4B3B76

Eaton Contactors

CE15AN4B3B76

Eaton Contactors
IEC OPEN 4P CONT SZ A 240V ENCP W/IP20
MFG Item Number
CE15AN4B3B76
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE15AN4B3B76
IEC OPEN 4P CONT SZ A 240V ENCP W/IP20

Series Information

Specifications

Specifications
Manufacturer Part Number CE15AN4B3B76
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 7A, 220-240 Vac, 50-60 Hz, 7A, Frame A, 45mm, 50-60 Hz, Steel mounting plate, Four-pole, Non-reversing, No overload relay, Freedom
Type AC Non-Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 4NO
General Purpose (AC1) 7 A
Net Weight 1.3 lbs
Gross Weight 1.3 lbs