CE15GN3AB
Eaton Contactors, Freedom Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE15GN3AB Eaton Contactors, Freedom Series, IEC OPEN 3P CONT SZ G 120V - Repl ONLY

MFG Item Number
CE15GN3AB

CE15GN3AB Eaton Contactors, Freedom Series, IEC OPEN 3P CONT SZ G 120V - Repl ONLY

MFG Item Number
CE15GN3AB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Freedom Series
Item #
CE15GN3AB
IEC OPEN 3P CONT SZ G 120V - Repl ONLY

Freedom Series Information

  • 12~120VDC; 24~600VAC Coils
  • Up to 450 HP @ 240V
  • Up to 900 HP @ 480V
  • UL; CSA Approved
  • Up to 1350 Amps
Freedom Series contactors feature long life twin break, silver cadmium oxide contacts which provide excellent conductivity and superior resistance to welding and arc erosion. Non‑reversing contactors are most commonly used to switch motor loads in applications where running over current protection is either not required or is provided separately.

  • 2, 3, 4, or 5 Poles
  • IP20 Finger Protection Shields Available
  • Designed to 2,000,000 electrical and 20,000,000 mechanical operations at maximum horsepower ratings through 20 HP @ 460V.
  • Adequate for most general duty control applications.

Specifications

Specifications
Manufacturer Part Number CE15GN3AB
Manufacturer Eaton
Product Series Freedom
Family Series Eaton Contactors, Freedom Series
Description Eaton XT IEC contactor, 37A, 110-120 Vac, 50-60 Hz, 37A, Frame G, 90 mm, 50-60 Hz, 3 hp, Steel mounting plate, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Coil Type Magnetic
Poles 3NO
Frame Size G
Auxiliary Contact None
Termination Box Lug
Overload Relays C306, C316
General Purpose (AC1) 50 A
UL Motor Switching (AC3) 37 A
Approvals CSA, UL
Net Weight 2.8 lbs
Gross Weight 2.8 lbs
Alternatives
XTCE040D00A
XTCE040D00A
Eaton Contactors, XT Series
CE15GNS3AB
CE15GNS3AB
Eaton Contactors, Freedom Series