Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE15MN3Y7A Eaton Contactors, IEC OPN 3P CONT SZ M 120V W/SPECIAL HRDW

MFG Item Number
CE15MN3Y7A

CE15MN3Y7A Eaton Contactors, IEC OPN 3P CONT SZ M 120V W/SPECIAL HRDW

MFG Item Number
CE15MN3Y7A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE15MN3Y7A
IEC OPN 3P CONT SZ M 120V W/SPECIAL HRDW

Series Information

Specifications

Specifications
Manufacturer Part Number CE15MN3Y7A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 48 Vac, 50 Hz, Frame M, 160 mm, 50 Hz, Three-pole, Non-reversing, No overload relay, Freedom, Contactor
Type AC Non-Reversing IEC
Nominal Coil Voltage 48 VAC
Coil Voltage 48 VAC
Poles 3NO
Net Weight 7.525 lbs
Gross Weight 8.105 lbs