Series Information
| Manufacturer Part Number | CE2000MH |
|---|---|
| Manufacturer | SolaHD |
| Family Series | SolaHD Transformers |
| Description | Features:130 DEG C Insulation System, Standard:UL CANADA AND US, CE, IEC, ANSI, Wattage:2000VA, Input Voltage:208/240/415/480/600, 200/230/400/460/575, 220/380/440/550V AC, Output Voltage:120/240, 115/230, 110/220V AC, Frequency: 50/60 HZ |
| Type | Control |
| VA Rating | 2,000 VA |
| Primary Voltage | 200 V, 208 V, 220 V, 230 V, 240 V, 380 V, 400 V, 440 V, 460 V, 480 V, 550 V, 575 V, 600 V |
| Secondary Voltage | 110 V, 115 V, 120 V, 220 V, 230 V, 240 V |
| Enclosed | Yes |
| Temperature Rise (F) | 80 °F |
| Approvals | CE, IEC |
| Net Weight | 37 lbs |
| Gross Weight | 37 lbs |