Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
CE4X1C-350
Carlon, a T & B Brand Conduit
3/4 INCH PLENUM ORANGE WITH TAPE
MFG Item Number
CE4X1C-350
This item cannot be canceled or returned
Description
3/4 INCH PLENUM ORANGE WITH TAPE
Specifications
Specifications
| Manufacturer Part Number |
CE4X1C-350 |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
3/4 Inch Plenum-Gard orange corrugated non-metallic flexible conduit with tape, length-350 foot. |
| Trade Size |
3/4 " |
| Diameter |
1.045 " |
| Feet/Pkg. |
350 ' |
| Inside Bend Radius |
2 " |
| Material |
Polyvinylidene Fluoride (PVDF) |
| Color |
Orange |
| Operating Temperature |
-4-104 °F |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.09 lbs |
CE4X1C-350
Carlon, a T & B Brand Conduit