Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit, Plenum-Gard Series
CE4X4C-1000
Carlon, a T & B Brand Conduit, Plenum-Gard Series
3/4IN PLENUM GARD CORR WHT 1000FT
MFG Item Number
CE4X4C-1000
This item cannot be canceled or returned
Description
Conduit, Plenum-Gard Series
3/4IN PLENUM GARD CORR WHT 1000FT
Plenum-Gard Series Information
Specifications
Specifications
| Manufacturer Part Number |
CE4X4C-1000 |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
Plenum-Gard |
| Family Series |
Carlon, a T & B Brand Conduit, Plenum-Gard Series |
| Description |
3/4 Inch Plenum-Gard white corrugated non-metallic flexible conduit with tape, length-1000 foot. |
| Trade Size |
3/4 " |
| Diameter |
1.04 " |
| Feet/Pkg. |
1,000 ' |
| Inside Bend Radius |
2 " |
| Material |
Polyvinylidene Fluoride (PVDF) |
| Color |
White |
| Operating Temperature |
-4-104 °F |
| Comments |
No UV Protection |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
cULus |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
CE4X4C-1000
Carlon, a T & B Brand Conduit, Plenum-Gard Series