Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55AN3BB

Eaton Contactors

CE55AN3BB

Eaton Contactors
IEC OPEN REV CONT SZ A 240V - Repl ONLY
MFG Item Number
CE55AN3BB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55AN3BB
IEC OPEN REV CONT SZ A 240V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55AN3BB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 7A, 220-240 Vac, 50-60 Hz, 1NC, 7A, Frame A, 45mm, 50-60 Hz, 0.5 hp, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 7 A
Net Weight 2.2 lbs
Gross Weight 2.25 lbs