Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55BN3AB Eaton Contactors, IEC OPEN REV CONT SZ B 120V - Repl ONLY

MFG Item Number
CE55BN3AB

CE55BN3AB Eaton Contactors, IEC OPEN REV CONT SZ B 120V - Repl ONLY

MFG Item Number
CE55BN3AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55BN3AB
IEC OPEN REV CONT SZ B 120V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55BN3AB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 10A, 110-120 Vac, 50-60 Hz, 1NC, 10A, Frame B, 45 mm, 50-60 Hz, 0.5 hp, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 10 A
Net Weight 2.2 lbs
Gross Weight 2.2 lbs
Alternatives
XTCR009B21A
XTCR009B21A
Eaton Contactors, XT Series