Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE55BNS3T1B Eaton Contactors, IEC OPN 3P REV CONT SZ B 24VDC-Repl ONLY
MFG Item Number
CE55BNS3T1B

CE55BNS3T1B Eaton Contactors, IEC OPN 3P REV CONT SZ B 24VDC-Repl ONLY

MFG Item Number
CE55BNS3T1B
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55BNS3T1B
IEC OPN 3P REV CONT SZ B 24VDC-Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55BNS3T1B
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 10A, 24 Vdc, 1NO-1NC, 10A, Frame B, 45 mm, Side, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 10 A
Net Weight 3 lbs
Gross Weight 3 lbs