Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55EN3AB Eaton Contactors, IEC OPEN REV CONT SZ E 120V - Repl ONLY

MFG Item Number
CE55EN3AB

CE55EN3AB Eaton Contactors, IEC OPEN REV CONT SZ E 120V - Repl ONLY

MFG Item Number
CE55EN3AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55EN3AB
IEC OPEN REV CONT SZ E 120V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55EN3AB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 25A, 110-120 Vac, 50-60 Hz, 1NC, 25A, Frame E, 50-60 Hz, 2 hp, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Poles 3NO
General Purpose (AC1) 25 A
Net Weight 2.5 lbs
Gross Weight 2.55 lbs