Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE55FN3TB Eaton Contactors, IEC OPEN REV CONT SZ F 24V - Repl ONLY
MFG Item Number
CE55FN3TB

CE55FN3TB Eaton Contactors, IEC OPEN REV CONT SZ F 24V - Repl ONLY

MFG Item Number
CE55FN3TB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55FN3TB
IEC OPEN REV CONT SZ F 24V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55FN3TB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 32A, 24 Vac, 50-60 Hz, 1NC, 32A, Frame F, 90 mm, 50-60 Hz, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 32 A
Net Weight 2.5 lbs
Gross Weight 2.55 lbs