Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55FNS3EB

Eaton Contactors

CE55FNS3EB

Eaton Contactors
Cont,FREEDOM OPEN NON-reverse-Repl ONLY
MFG Item Number
CE55FNS3EB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55FNS3EB
Cont,FREEDOM OPEN NON-reverse-Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55FNS3EB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 32A, 208 Vac, 60 Hz, 1NO-1NC, 32A, Frame F, 90 mm, 60 Hz, Side, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 32 A
Net Weight 2.5 lbs
Gross Weight 2.55 lbs