Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE55HNS3AB Eaton Contactors, FREEDOM Cont IEC OPEN - Repl ONLY
MFG Item Number
CE55HNS3AB

CE55HNS3AB Eaton Contactors, FREEDOM Cont IEC OPEN - Repl ONLY

MFG Item Number
CE55HNS3AB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55HNS3AB
FREEDOM Cont IEC OPEN - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55HNS3AB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 110-120 Vac, 50-60 Hz, Frame H, 140 mm, 50-60 Hz, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
Net Weight 0 lbs
Gross Weight 0 lbs