Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55JN3BB Eaton Contactors, FREEDOM Cont - IEC OPEN - Repl ONLY

MFG Item Number
CE55JN3BB

CE55JN3BB Eaton Contactors, FREEDOM Cont - IEC OPEN - Repl ONLY

MFG Item Number
CE55JN3BB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55JN3BB
FREEDOM Cont - IEC OPEN - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55JN3BB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 60A, 220-240 Vac, 50-60 Hz, 1NC, 60A, Frame J, 50-60 Hz, 10 hp, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 60 A
Net Weight 10.1 lbs
Gross Weight 10.1 lbs