Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CE55KN3CB Eaton Contactors, IEC OPEN REV CONT SZ K 480V - Repl ONLY
MFG Item Number
CE55KN3CB

CE55KN3CB Eaton Contactors, IEC OPEN REV CONT SZ K 480V - Repl ONLY

MFG Item Number
CE55KN3CB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55KN3CB
IEC OPEN REV CONT SZ K 480V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55KN3CB
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 73A, 440-480 Vac, 50-60 Hz, 1NC, 73A, Frame K, 50-60 Hz, Top mounted auxiliary contacts, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 73 A
Net Weight 10.1 lbs
Gross Weight 10.1 lbs