Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CE55NN3A Eaton Contactors, IEC OPEN REV CONT SZ N 120V - Repl ONLY

MFG Item Number
CE55NN3A

CE55NN3A Eaton Contactors, IEC OPEN REV CONT SZ N 120V - Repl ONLY

MFG Item Number
CE55NN3A
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
CE55NN3A
IEC OPEN REV CONT SZ N 120V - Repl ONLY

Series Information

Specifications

Specifications
Manufacturer Part Number CE55NN3A
Manufacturer Eaton
Family Series Eaton Contactors
Description Eaton XT IEC contactor, 140A, 110-120 Vac, 50-60 Hz, 1NO-1NC, 140A, Frame N, 250 mm, 50-60 Hz, 10 hp, Side, Three-pole, Reversing, No overload relay, Freedom, Contactor
Type AC Reversing IEC
Nominal Coil Voltage 208 VAC
Coil Voltage 208 VAC
Poles 3NO
General Purpose (AC1) 140 A
Net Weight 16.44 lbs
Gross Weight 17 lbs