Series Information
| Manufacturer Part Number | CE55NN3C |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Contactors |
| Description | Eaton XT IEC contactor, 140A, 440-480 Vac, 50-60 Hz, 1NO-1NC, 140A, Frame N, 250 mm, 50-60 Hz, Side, Three-pole, Reversing, No overload relay, Freedom, Contactor |
| Type | AC Reversing IEC |
| Nominal Coil Voltage | 208 VAC |
| Coil Voltage | 208 VAC |
| Poles | 3NO |
| General Purpose (AC1) | 140 A |
| Net Weight | 17 lbs |
| Gross Weight | 17 lbs |