Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, CEB Series
CEB-2
Penn Union Grounding, CEB Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CEB2 |
| Manufacturer |
Penn Union |
| Product Series |
CEB |
| Family Series |
Penn Union Grounding, CEB Series |
| Description |
Bronze Ground Rod Clamp |
| Number of Conductors |
1 |
| Conductor Size |
8 - 2 sol. |
| Material |
Bronze |
| Compression Style |
Bolt Lug |
| For Use With |
Ground Rod |
| Mounting |
Direct on Ground Rod |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.092 lbs |
| Gross Weight |
0.092 lbs |
CEB-2
Penn Union Grounding, CEB Series