Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CEC-M20Y |
|---|---|
| Manufacturer | Mencom |
| Family Series | Mencom Fittings |
| Description | MALE M40 TO FEMALE M20 ADAPTER |
| Connection Type | Male/Female |
| External Thread | M40 |
| Internal Thread | M20 |
| Length | 0.79 " |
| Material | Nickel-Plated Brass |
| Composition | Metallic |
| Net Weight | 0.225 lbs |
| Gross Weight | 0.22 lbs |